Shop All Check Valves
Dixon
3" Stainless Steel Y-Ball Check Valve
Mfr # B45BY-R300
Zoro # G6544295
product price: $1,416.99
/ea
Free Shipping & Returns
$1,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Clamp
- Body Material 316L Stainless Steel
- Max. Pressure 150 psi
- Length 11-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B45BY-R300
- Zoro # G6544295
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Length | 11-1/2" |
Size | 3" |
Details
Connection Type | Clamp |
Body Material | 316L Stainless Steel |
Max. Pressure | 150 psi |
Item | Ball Y Check Valve |
Material of Construction | 316L Stainless Steel |
Description
YBall Check Valve,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Adjusting Ring (RP250)
- AMERICAN STANDARD Urinal, ADA Compliant, 0.125 gpf Wall Mount (6590503.020)
- BANJO Screen, 50 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1550)
- BLACK SWAN Closet Bolts-Brass-Bulk 1/4" X 3-1/2" (12050)
- DIXON 1" Brass Safety Check Valve (SCVH8)
- DIXON 2" FNPT Brass Spring Loaded Check Valve (CV200)
- DIXON 1/2" FNPT Brass Ball Cone Check Valve (61-103)
- DIXON Spring-Loaded Check Valve, 1-1/4 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV125)
- DIXON Safety Check Valve, 350 psi, 30 to 36 SCFM at 90 psi Flow Rate, Solid Brass Body (SCVL3)
- DIXON 3/4" FNPT Brass Ball Cone Check Valve (61-104)
- JOMAR VALVE 2-1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- Dixon Valves