Shop All Check Valves
Dixon
3" Stainless Steel Spring Check Valve
Mfr # HSCE300
Zoro # G6563980
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Clamp
- Body Material CF8M 316L Stainless Steel
- Max. Pressure 145 psi
- Length 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HSCE300
- Zoro # G6563980
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Length | 3.4" |
Size | 3" |
Details
Connection Type | Clamp |
Body Material | CF8M 316L Stainless Steel |
Max. Pressure | 145 psi |
Material of Construction | CF8M 316L Stainless Steel |
Item | Spring Check Valve |
Description
Spring Check Valve,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Arm Brushed Nickel (CL123815BN)
- AMERICAN STANDARD Flush Valve, Lexington, Black (047250-0070A)
- ADVANTAGE CONTROLS 5 Gal. Dome Bottom By Pass Feeder, 300 PSI, 200 Degrees F (BF-05D2)
- ZORO SELECT 3/4" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (564-180)
- DIXON 3/4" FNPT Brass Ball Cone Check Valve (61-104)
- DIXON Legris by Non-Return In-Line Check Valve, 1/4 in, Tube, Nylon Body (79965600)
- DIXON 1" Brass Safety Check Valve (SCVL8)
- DIXON Spring-Loaded Check Valve, 2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV200)
- DIXON 1" Brass Safety Check Valve, Connection Type: NPT (SCVS8)
- DIXON 1" Brass Safety Check Valve (SCVH8)
- SSI 2" Wafer Flange Cast Iron Double Disc Check Valve (0200-125WTIBB-T)
- Dixon Check Valves