Shop All Camlock Fittings
Dixon
3" Female Coupler x 150 lb. Flange SS Flange Coupler
Mfr # 300-DL-SS
Zoro # G4614355
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DL
- Connection Type Flange
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 300-DL-SS
- Zoro # G4614355
- UPC # 089109814497
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Pipe Size | 3" |
Coupling Size | 3" |
Overall Length | 4-23/32" |
Socket Inside Diameter | 3 in |
Socket"side Diameter | 3" |
Pipe Size - Pipe Fitting | 3" |
Size | 3" |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type DL, Coupling Size 3 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 4 23/32 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- JONES STEPHENS 1-1/4in. White Plastic Slip Joint S-Trap (P37010)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., Socket Weld (3001300601)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-43)
- DIXON Flange Coupler, 3 x 3 In, 125 psi, Aluminum (300-DL-AL)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-B-AL)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- DIXON Reducing Coupler/Adapter, 1-1/2 x 1 In (1510DAAL)
- DIXON Cam/Groove Coupler x Hose, Shank, 2", SS (200-C-SS)
- DIXON Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, Aluminum, Domestic (200-D-AL)
- ZORO SELECT 1" Male Adapter x MNPT 316 SS Adapter (3LX08)
- Dixon Fittings