Shop All Camlock Fittings
Dixon
3" Female Coupler SS Spool Coupler
Mfr # 300-DD-SS
Zoro # G4621583
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DD
- Connection Type NPT
- Coupler Size 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 300-DD-SS
- Zoro # G4621583
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 3" x 3" |
Overall Length | 4-7/16" |
Socket Inside Diameter | 3 in |
Coupling Size | 3" |
Hose Fitting Size | 3" |
Thread Size | 3 in -8 |
Socket"side Diameter | 3" |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type DD, Coupling Size 3 in, Female Coupler x Female Coupler, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 4 7/16 in, Includes Locking Arm Yes, Thread Size 3 in -8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 40 (4381015850)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 08 10WP2)
- DOMINION FAUCETS Single Handle Laboratory Faucet, Chrome (77-1631)
- HAM-LET 1/2" Compression 316 SS Bulkhead Union (774L SS 1/2)
- DIXON Cam and Groove, AL CouplerxFNPT, 1" (100-D-AL)
- DIXON Cam and Groove Dust Plug AL, 4" (G400-DP-AL)
- DIXON Cam and Groove Adapter, 2", 3", 316 SS (G3020-DA-SS)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, 316 SS, Import (G300-DC-SS)
- DIXON Cam and Groove, Dust Cap SS, 3" (G300-DC-SS)
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- DIXON Cam/Groove 45 Adapter, Couplr Elbow, AL, 3" (300DA-45AL)
- Dixon Fittings