Shop All Camlock Fittings
Dixon
2" x 3" SS Cam & Groove Reducing Coupler x Adapter
Mfr # 2030-DA-SS
Zoro # G4546717
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Coupler/Adapter Combinations
- Body Material 316 Stainless Steel
- Coupling Type Type DA
- Connection Type Female Coupler x Male Adapter
- Coupler Size 2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 2030-DA-SS
- Zoro # G4546717
- UPC # 089109809370
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" x 3" |
Plug Outside Dia. | 3-19/32" |
Plug Length | 2" |
Socket Inside Diameter | 2 in |
Coupling Size | 2" x 3" |
Overall Length | 5-7/8" |
Socket"side Diameter | 2" |
Size | 2 x 3" |
Description
Cam and Groove Adapter, Socket x Plug, Body Material 316 Stainless Steel, Type DA, Coupling Size 2 in Socket x 3 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 5 7/8 in, Includes Locking Arm Yes, Plug Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221694)
- STEEL & OBRIEN 2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2-RWN-304)
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. (K3150-MM06X50)
- AMERICAN STANDARD Renu Lav Stem" Blister Pack (006079-0040AP)
- DIXON Cam/Groove, Adapter x Hose, Shank 3", AL (G300-E-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", AL (100-C-AL)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD075EZ)
- DIXON 90Deg Cam and Groove Elbow, 2 in, Adapter x MNPT, Polypropylene, Domestic (90PPF200)
- DIXON Cam and Groove Coupling, 6", Aluminum (AD600EZ)
- DIXON Cam and Groove Dust Plug AL, 4" (G400-DP-AL)
- APG 5" Red Brass Part D (350DRB)
- Dixon Fittings