Shop All Camlock Fittings
Dixon
2" x 3" Male Adapter SS Spool Adapter
Mfr # 2030-AA-SS
Zoro # G4578804
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 316 Stainless Steel
- Coupling Type Type AA
- Connection Type Male Adapter x Male Adapter
- Coupler Size 2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2030-AA-SS
- Zoro # G4578804
- UPC # 089109810222
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" x 3" |
Plug Length | 1-7/8" |
Plug Outside Dia. | 2-31/64", 3-39/64" |
Coupling Size | 2", 3" |
Overall Length | 4-9/16" |
Size | 2 x 3" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Spool Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type AA |
Connection Type | Male Adapter x Male Adapter |
Standards | A-A-59326B |
Max. Pressure | 125 psi |
Coupling Component | Plug |
Includes Locking Arm | Yes |
Max. Working Pressure @ 70 F | 125 psi |
Fitting Type | Male Adapter x Male Adapter |
Hose Fitting Gender | Male |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Male Adapter |
Type | AA |
Connection | Adapter |
Material of Construction | Stainless Steel |
Description
Cam and Groove Spool Adapter, Plug, Body Material 316 Stainless Steel, Type AA, Coupling Size 2 in, 3 in, Connection Type Male Adapter x Male Adapter, Male Adapter x Male Adapter, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 2 31/64 in, 3 39/64 in, Overall Length 4 9/16 in, Includes Locking Arm Yes, Plug Length 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Tubspout Escutcheon, Hampton, Williamsburg (907520-0020A)
- IRONWERKS DESIGNS 3/4" x 6" Decorative Black Iron Pipe Nipple, 10PK (BLK-3/4x6-10)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/208 HTR-I)
- JOHN GUEST Male Connector, 1/4 x 3/8, Wh, PK10 (CI010823W-PK10)
- DIXON Type A Cam and Groove Adapter, 3 in, Male Adapter x FNPT, Brass, Import (G300-A-BR)
- DIXON Reducing Coupler/Adapter, 3 x 2 In, 125psi (3020-DA-AL)
- DIXON EZ Boss-Lock Cam and Groove Coupler, 1 in Nominal, Socket Welded End Style, 316 SS (RDWSP100EZ)
- DIXON Type-C Cam and Groove Coupler, 1 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, Domest (100-C-AL)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, Import (G300-C-AL)
- DIXON Cam and Groove Handle, 316 SSss Steel (300-HRP-SP)
- APG 4" Aluminum Part B (340BALBH)
- Dixon Fittings