Shop All Check Valves
Dixon
2" FNPT Brass Spring Loaded Check Valve
Mfr # CV200
Zoro # G6546517
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material Brass
- Size 2"
- Cracking Pressure 0.5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CV200
- Zoro # G6546517
- Country of Origin Italy
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Connection Type | FNPT |
Body Material | Brass |
Cracking Pressure | 0.5 psi |
Max. Pressure | 400 psi |
Material of Construction | Brass |
Item | Spring Loaded Check Valve |
Product Type | Spring Loaded Check Valve,2" |
Description
Spring Loaded Check Valve,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Temperature Control Handle Chr (47786000)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Foam Counter (1938171)
- ZORO SELECT Pipe Strap, Copper, 1" Pipe Size (CC-100PS)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (G200FXFL240)
- DIXON 1" Brass Safety Check Valve (SCVL8)
- DIXON 2" FNPT Brass Ball Cone Check Valve (61-108)
- DIXON 1/2" FNPT Brass Spring Loaded Check Valve (CV050)
- DIXON 1-1/2" Brass Safety Check Valve (SCVL12)
- DIXON 1" Brass Safety Check Valve, Connection Type: NPT (SCVS8)
- DIXON Spring-Loaded Check Valve, 1-1/4 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV125)
- DIXON Safety Check Valve, 3/4 in Nominal, MNPT x FNPT End Style, Brass Body (SCVJ6)
- Dixon Check Valves