Shop All Check Valves
Dixon
2" FNPT Brass Ball Cone Check Valve
Mfr # 61-108
Zoro # G6548641
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Material of Construction Brass
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 61-108
- Zoro # G6548641
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Width | 5-5/16" |
Length | 6" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Material of Construction | Brass |
Item | Ball Cone Check Valve |
Cracking Pressure | 0.5 psi |
Max. Pressure | 400 psi WOG, 125 psi WSP |
Description
Ball Cone Check Valve Brass,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" SAE Bronze Ball Valve Inline (7790701)
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1-1/2" Pipe Size (22UL04)
- BILLCO STZ Industries 1/4 in. FIP each X 1/4 in. D FIP each Black Malleable Iron Coupling (316UPMCO-14)
- AMERICAN STANDARD Slide Bar 36" (1660.236.002)
- DIXON 2" FNPT Brass Spring Loaded Check Valve (CV200)
- DIXON 1-1/2" Brass Safety Check Valve (SCVL12)
- DIXON 1" Brass Safety Check Valve (SCVH8)
- DIXON 1" Brass Safety Check Valve, Connection Type: NPT (SCVS8)
- DIXON 3/4" Brass Safety Check Valve (SCVS6)
- DIXON Safety Check Valve, 350 psi, 30 to 36 SCFM at 90 psi Flow Rate, Solid Brass Body (SCVL3)
- BONOMI 4" NPT Brass Spring Check Valve (100012LF-4)
- Dixon Check Valves