Shop All Camlock Fittings
Dixon
2" Female Coupler SS Spool Coupler
Mfr # 200-DD-SS
Zoro # G4621102
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DD
- Connection Type NPT
- Coupler Size 2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 200-DD-SS
- Zoro # G4621102
- UPC # 089109700431
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" x 2" |
Socket Inside Diameter | 2 in |
Coupling Size | 2" |
Hose Fitting Size | 2" |
Thread Size | 2 in -11-1/2 |
Overall Length | 4-1/4" |
Socket"side Diameter | 2" |
Size | 2" |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type DD, Coupling Size 2 in, Female Coupler x Female Coupler, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 4 1/4 in, Includes Locking Arm Yes, Thread Size 2 in -11-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Cross, Class 300 (5PAU7)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00022)
- ANVIL FNPS, Steel Merchant Coupling (0320200462)
- ZORO SELECT Hex Bushing, 304 SS, 3/4 x 1/2", BSPT (ZUSA-PF-8172)
- DIXON Spool Adapter, 1-1/2", 316 SS (G150-AA-SS)
- DIXON Cam and Groove Adapter x MNPT 3", AL (G300-F-AL)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", AL (200D-90AL)
- DIXON Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD200)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 5 in, Male Adapter x Hose Shank, Aluminum (500-E-AL)
- DIXON Type B Cam and Groove Coupler, 3 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G300-B-SS)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-320)
- Dixon Camlock Fittings