Shop All Sanitary Tube Fittings
Dixon
2" 316L SS 90 Degree Weld Elbow with Tangent
Mfr # B2S-R200P
Zoro # G6564148
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B2S-R200P
- Zoro # G6564148
- Country of Origin Thailand
- Category Sanitary Tube Fittings
Details
Item | Polished 90 Weld Elbow,Tangent 316L,2" |
Description
Polished 90 Weld Elbow,Tangent 316L,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 1/4" SS304 HEX BUSHING (404-496)
- SPEARS 1-1/4" Barbed x MNPT PVC Coupling (1436-012)
- LAMBRO Vent Bathroom/Dryer 4In Wht (143W)
- KOHLER 60 in L, 29 in W, Acrylic (25984-0)
- DIXON Male Clamp, Adapter 316LSS, 1"OD, 1"NPT (21MP-R100)
- DIXON Male Clamp Adapter 304SS, 1.5"OD, 1.5"NPT (21MP-G150)
- DIXON Polished 90 Weld Elbow, Tangent 304SS, 1.5 (B2S-G150P)
- DIXON Solid End Cap, Clamp 304SS, 3" (16AMP-G300)
- DIXON 2" 316L SS 90 Degree Clamp x Weld Elbow (B2CM-R200)
- DIXON Single Pin Squeeze Clamp, 3" (13MHHM-Q300)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1.5X.50-316)
- Dixon Sanitary Tube Fittings