Shop All Ball Valves
Dixon
2-1/2" Imported Brass Ball Valve
Mfr # FBV250
Zoro # G6550446
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material Forged Brass
- Body Style Inline
- Stem Type Blowout Proof
- Stem Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FBV250
- Zoro # G6550446
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Stem Material | PTFE |
Handle Type | Plated Steel Handle |
Temp. Range | Maximum Temperature: 366 Degrees F |
Standard | UL; CSA |
Seat Material | PTFE |
Item | Imported Brass Ball Valve,2-1/2" |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Connection Type | FNPT x FNPT |
Valve Structure | Full Port |
Ball Material | Chrome Plated Brass |
Max. Pressure | 600 psi WOG, 150 psi WSP |
Description
Imported Brass Ball Valve,2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chrome One-Handle Pullout Kitchen Faucet (CA42519)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Long Hose Barb - 3-1/2" Long 304SS (14MPHRL-1.5X3.5-304)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Cap (60RDC111N034)
- OMNIFILTER Water Filter Replacement Cartridge, 3PK (RS2-DS3-S18)
- DIXON SS Ball Valve, Full Port, 2" (SSBV200)
- DIXON 2" NPT Brass Ball Valve (FBVG200)
- DIXON Ball Wye, 1/4", Turn Valve 2-1/2", Inlet (S7100)
- DIXON Dual Y Valve Vented, 1-1/4", Inlet (BBV125DWV)
- DIXON LeaderLine Y BallValve, 2.5"FNSTx1.5"MNST (LLBV2515F)
- DIXON Brass Plain Wye NST 2-1/2"F x 2-1/2"M (PW25F25F)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0TE0000)
- Dixon Valves