Shop All Hose Barb Fittings
Dixon
1/2" x 3/4" NPT 316 SS Insert
Mfr # RN64
Zoro # G6566187
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Fitting Material 316 Stainless Steel
- Pipe Fitting Material Stainless Steel
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type NPT x Male Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RN64
- Zoro # G6566187
- Country of Origin China
- Category Hose Barb Fittings
Details
Item | Adapter |
Specific Fitting Shape | Adapter |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material | Stainless Steel |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | NPT x Male Barbed |
Connection Type | Threaded |
Fitting Shape | Adapter |
Gender | Male |
Pipe Fitting Material & Grade | Stainless Steel |
Threading | NPT |
Pipe Fitting Gender | Male |
Fitting Side B Gender | Male |
Color | Silver |
Fitting Side A Type | NPT |
Fitting Side B Type | Barbed |
Description
Adapter, Stainless Steel, NPT, Male, Barbed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Slit Coupling, Set Screw, Long, Bores 2x2mm, OD 6.0mm, Aluminum (MRLS6-2-2-A)
- WILKERSON Metal Bowl W/Manual Drain and Sight (GRP-96-636)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- CONTINENTAL CONTITECH 3VX265 Cogged V-Belt, 26-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX265)
- DIXON Barbed Hose Mender, 316 SS, 1/2" ID, Male (RDM1)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290804SS)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290606SS)
- DIXON Barbed Hose Fitting, Hose ID 1-1/4", NPT (STC15CS)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (1291212SS)
- DIXON Barbed Hose Fitting, Hose ID 4", BSPT (RST40A)
- FLEXZILLA Pro Air Hose Reusable Fitting, 3/8" Barb (RP900375)
- Dixon Hose Barb Fittings