Shop All Check Valves
Dixon
1/2" Steel Series C Check Valve
Mfr # SCV800
Zoro # G6547409
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Steel
- Cracking Pressure 5 psi
- Max. Pressure 5000 psi @ 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SCV800
- Zoro # G6547409
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT |
Body Material | Steel |
Item | Check Valve |
Cracking Pressure | 5 psi |
Max. Pressure | 5000 psi @ 70 Degrees F |
Material of Construction | Steel |
Description
Series C Check Valve Steel,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- DIXON Cam and Groove, Dust Plug 3", SS (300-DP-SS)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y91)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3" Pipe Size, FNPT (9852-030)
- DIXON Check Valve, 1/2 in, FNPT, 316 SSss Steel Body (SSCVIL050)
- DIXON 1/2" FNPT Brass Spring Loaded Check Valve (CV050)
- DIXON 3" Stainless Steel Spring Check Valve (HSCE300)
- DIXON 1-1/2" Brass Safety Check Valve (SCVL12)
- DIXON 2" FNPT Brass Spring Loaded Check Valve (CV200)
- DIXON 3" Stainless Steel Y-Ball Check Valve (B45BY-R300)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Y Check Valve (1509Y 1 1/2)
- Dixon Valves