Shop All Ball Valves
Dixon
1/2" NPTBrass Ball Valve
Mfr # FBVG50
Zoro # G6550531
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Forged Brass
- Body Style Inline
- Valve Structure Full Port
- Ball Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FBVG50
- Zoro # G6550531
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Valve Structure | Full Port |
Ball Material | Brass |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Handle Type | Lever |
Max. Pressure | 600 psi |
Temp. Range | Maximum Temperature: 248 Degrees F |
Item | Brass Ball Valve,NPT,1/2" |
Connection Type | FNPT x FNPT |
Description
Brass Ball Valve,NPT,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT x MNPT Bronze Ball Valve Inline (7080101)
- ACORN CONTROLS Nozzle Assembly, 20 Degrees Up-Down Elbow (2998-212-001)
- KOHLER Assembly-Filter/Check Valve (1191772-BC)
- WATERSAVER Vacuum Breaker Repair Kit, PK6 (RK100R)
- DIXON Ball Wye, 1/4", Turn Valve 2-1/2", Inlet (S7100)
- DIXON High Pressure Full Bore Ball Valve, 1" (HPBV10)
- DIXON Brass Plain Wye NST 1-1/2"F x 1-1/2"M (PW15F15F)
- DIXON Polypropylene 6Bolt Ball Valve, 3" (PVFP300)
- DIXON SS Ball Valve, Full Port, 1/2" (SSBV50)
- DIXON SS Ball Valve, Full Port, 1/4" (SSBV25)
- ASAHI 1-1/2" Socket x Thread CPVC Ball Valve 2-Way (1613015)
- Dixon Valves