Shop All Ball Valves
Dixon
1/2" Imported Brass Ball Valve
Mfr # FBV50
Zoro # G6548361
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Forged Brass
- Body Style Inline
- Stem Type Blowout Proof
- Temp. Range Maximum Temperature: 366 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FBV50
- Zoro # G6548361
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Item | Imported Brass Ball Valve,1/2" |
Stem Type | Blowout Proof |
Temp. Range | Maximum Temperature: 366 Degrees F |
Ball Valve Basic Body Material | Brass |
Stem Material | PTFE |
Standard | UL; CSA; TSSA |
Handle Type | Plated Steel Handle |
Ball Material | Chrome Plated Brass |
Seat Material | PTFE |
Connection Type | FNPT x FNPT |
Ball Valve Product Group | Manual |
Valve Structure | Full Port |
Max. Pressure | 600 psi WOG, 150 psi WSP |
Description
Imported Brass Ball Valve,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-2-316)
- MIDWEST FASTENER 3/8" Brass Compression Sleeves 1 12PK (35705)
- GROHE Extension (45204000)
- ZORO SELECT Globe Valve, Class 800, 1/2 In. (4371006210)
- DIXON Safety Vented Ball Valve, 1" (BBV100LV)
- DIXON Polypropylene 6Bolt Ball Valve, 3" (PVFP300)
- DIXON Mini Ball Valve, 1/4", NPT (MBV25)
- DIXON Ball Valve with NPT Tap, 1/2 in Nominal, FNPT End Style, Brass Body, Full Port, Domestic (BBV50VT)
- DIXON SS Ball Valve Full Port, 1-1/2" (SSBV150)
- DIXON Brass Plain Wye NST 2-1/2"F x 2-1/2"M (PW25F25F)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-25NL)
- Dixon Ball Valves