Shop All Check Valves
Dixon
1/2" FNPT Brass Ball Cone Check Valve
Mfr # 61-103
Zoro # G6550796
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Cracking Pressure 0.5 psi
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 61-103
- Zoro # G6550796
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Width | 1-1/8" |
Length | 2-5/16" |
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Cracking Pressure | 0.5 psi |
Material of Construction | Brass |
Item | Ball Cone Check Valve |
Max. Pressure | 400 psi WOG, 125 psi WSP |
Description
Ball Cone Check Valve Brass,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- ZORO SELECT EZ-Riser Side Beam Rod Hanger, 3/8" Rod (3270037PL)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, Steel (CN56P)
- LEGEND VALVE 2" GALVANIZED NIPPLE RUN (356-269)
- DIXON Check Valve, 1/2 in, FNPT, 316 SSss Steel Body (SSCVIL050)
- DIXON Spring-Loaded Check Valve, 1-1/4 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV125)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- DIXON Spring-Loaded Check Valve, 2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV200)
- DIXON 1" Brass Safety Check Valve, Connection Type: NPT (SCVS8)
- DIXON Legris by Non-Return In-Line Check Valve, 1/4 in, Tube, Nylon Body (79965600)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- Dixon Valves