Shop All Check Valves
Dixon
1/2" Brass Safety Check Valve
Mfr # SCVS4
Zoro # G6555827
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type NPT
- Body Material Brass
- Material of Construction Brass
- Length 2-29/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SCVS4
- Zoro # G6555827
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Length | 2-29/32" |
Size | 1/2" |
Details
Connection Type | NPT |
Body Material | Brass |
Material of Construction | Brass |
Item | Safety Check Valve |
Max. Pressure | 350 psi |
Product Type | Safety Check Valve,1/2",80-96 SCFM |
Description
Safety Check Valve,1/2 In.,80-96 SCFM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing, Class 150 (5P511)
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- KOHLER Adapter, Tank 3/8 Comprresor (1389127)
- GERBER Grid Strainer, For Gerber Lav Faucets (DA505084)
- DIXON Safety Check Valve, 3/4 in Nominal, MNPT x FNPT End Style, Brass Body (SCVJ6)
- DIXON 3/4" Brass Safety Check Valve (SCVH6)
- DIXON Spring-Loaded Check Valve, 2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV200)
- DIXON 1" Brass Safety Check Valve (SCVH8)
- DIXON 1-1/2" Brass Safety Check Valve (SCVL12)
- DIXON Safety Check Valve, 350 psi, 30 to 36 SCFM at 90 psi Flow Rate, Solid Brass Body (SCVL3)
- CHICAGO VALVES AND CONTROLS 2-1/2", Cast Steel Class 150 Flanged Swing Check Valve (41411025)
- Dixon Valves