Shop All Ball Valves
Dixon
1" NPT Domestic Bronze Ball Valve
Mfr # BBV100
Zoro # G6551627
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Bronze
- Body Style Inline
- Connection Type FNPT x FNPT
- Standard Meets WW-V 35C, Type II Composition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BBV100
- Zoro # G6551627
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Bronze |
Body Style | Inline |
Connection Type | FNPT x FNPT |
Item | Domestic Bronze Ball Valve,NPT 1" |
Standard | Meets WW-V 35C, Type II Composition |
Ball Material | Bronze |
Handle Type | Plated Steel Handles and Nuts With Vinyl Sleeves |
Valve Structure | Standard Port |
Stem Type | Blowout Proof |
Stem Material | Bronze |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Bronze |
Seat Material | PTFE |
Max. Pressure | 600 psi WOG, 150 psi WOG |
Description
Domestic Bronze Ball Valve,NPT 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 1/4" Tube Size, Black (ZUSA-TF-PTC-451)
- B & K Ring Hanger Split Galv 1-1/4 (G72-125HC)
- ZORO SELECT Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished (15194)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4-5 F5BU-S)
- DIXON 2" Carbon Steel Ball Valve (IBV200)
- DIXON SS Ball Valve Full Port, LocKing, 3/8" (SSLBV38)
- DIXON Brass Plain Wye NST 2-1/2"F x 2-1/2"M (PW25F25F)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- DIXON Ball Wye, 1/4", Turn Valve 1-1/2", Inlet (S7100-15)
- DIXON Encap Sanitary, SS BallValve, 1-1/2", 3Pcs. (BV2CV-150CC-A)
- APOLLO VALVES 1-1/2" FNPT Carbon Steel Fire Safe Ball Valve Inline (73A10724)
- Dixon Ball Valves