Shop All Ball Valves
Dixon
1" NPT Brass Ball Valve
Mfr # FBVG100
Zoro # G6548398
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Forged Brass
- Body Style Inline
- Max. Pressure 600 psi
- Valve Structure Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FBVG100
- Zoro # G6548398
- UPC # 00089109712168
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Max. Pressure | 600 psi |
Valve Structure | Full Port |
Connection Type | FNPT x FNPT |
Temp. Range | Maximum Temperature: 248 Degrees F |
Ball Valve Basic Body Material | Brass |
Ball Material | Brass |
Handle Type | Lever |
Item | Brass Ball Valve,NPT 1" |
Ball Valve Product Group | Manual |
Description
Brass Ball Valve,NPT 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-541 SILLCOCK (107-184)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 36in. L (12PL-CA11-0360-11D-11D)
- AMIAD Y Strainer, 316 SS, 3/4", 200 Mesh (010000-000010)
- SLOAN Volume Regulator, PK6 (EBV95)
- DIXON Brass Plain Wye NST 2-1/2"F x 2-1/2"M (PW25F25F)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- DIXON SS Ball Valve Full Port, LocKing, 1/2" (SSLBV50)
- DIXON 3/4" NPT Brass Ball Valve (FBVG75)
- DIXON SS Ball Valve, Full Port, 1" (SSBV100)
- DIXON 1/2" Imported Brass Ball Valve (FBV50)
- HAM-LET 3/8" MNPT x Compr Stainless Steel Ball Valve Inline (H-795-SS-NL-3/8 x 3/8-T-LD)
- Dixon Valves