Shop All Ball Valves
Dixon
1" Imported Brass Ball Valve
Mfr # FBV100
Zoro # G6546867
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Forged Brass
- Body Style Inline
- Valve Structure Full Port
- Stem Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FBV100
- Zoro # G6546867
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Valve Structure | Full Port |
Stem Material | PTFE |
Item | Imported Brass Ball Valve,1" |
Ball Valve Basic Body Material | Brass |
Handle Type | Plated Steel Handle |
Standard | UL; CSA; TSSA |
Stem Type | Blowout Proof |
Ball Material | Chrome Plated Brass |
Temp. Range | Maximum Temperature: 366 Degrees F |
Seat Material | PTFE |
Connection Type | FNPT x FNPT |
Max. Pressure | 600 psi WOG, 150 psi WSP |
Ball Valve Product Group | Manual |
Description
Imported Brass Ball Valve,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUSTEEL NuSteel CA322-5 Horizon 3 Tone Copper Tumbler (CA322-5)
- ZORO SELECT 2" FNPT Malleable Iron 90 Degree Union Elbow Class 300 (4318000010)
- BECK 1-1/4" x 6" Black Pipe Nipple Sch 80 (0332629401)
- FERNCO PSF 100 SPANNER FLANGE (PSF-100)
- DIXON High Pressure Full Bore Ball Valve, 1/2" (HPBV12)
- DIXON 1-1/4" Imported Brass Ball Valve (FBV125)
- DIXON 1-1/2" NPT Brass Ball Valve (FBVG150)
- DIXON High Pressure Full Bore Ball Valve, 1" (HPBV10)
- DIXON High Pressure Full Bore Ball Valve, 1/4" (HPBV25)
- DIXON Ball Valve with NPT Tap, 1/2 in Nominal, FNPT End Style, Brass Body, Full Port, Domestic (BBV50VT)
- LEGEND VALVE 2" T-1002 BALL VALVE (101-068)
- Dixon Valves