Shop All Check Valves
Dixon
1" FNPT Stainless Steel Ball Cone Check Valve
Mfr # 62-105
Zoro # G6553340
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 400 psi WOG, 125 psi WSP
- Cracking Pressure 0.5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 62-105
- Zoro # G6553340
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1" |
Length | 3-1/2" |
Size | 1" |
Width | 1-15/16" |
Details
Connection Type | FNPT x FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 400 psi WOG, 125 psi WSP |
Cracking Pressure | 0.5 psi |
Material of Construction | 316 Stainless Steel |
Item | Ball Cone Check Valve |
Description
Ball Cone Check Valve Stainless,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye with 45 Deg Bend, 1-1/2 In Hub (1WHW7)
- AMERICAN STANDARD SelctrnicExpsd Toilet Flush Valve, Base Model, 1.6GPF Ch (606B.161.002)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STE)
- BRADY VALVE FOOT/CHECK 1.5"" (SFV150IND)
- DIXON 3/4" Brass Safety Check Valve (SCVH6)
- DIXON 3" Stainless Steel Y-Ball Check Valve (B45BY-R300)
- DIXON 1" Brass Safety Check Valve, Connection Type: NPT (SCVS8)
- DIXON Safety Check Valve, 350 psi, 30 to 36 SCFM at 90 psi Flow Rate, Solid Brass Body (SCVL3)
- DIXON 3/4" Brass Safety Check Valve (SCVR6)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- LEGEND VALVE 2" S-611 PVC CHECK VALVE (203-208)
- Dixon Check Valves