Shop All Check Valves
Dixon
1" FNPT Brass Spring Loaded Check Valve
Mfr # CV100
Zoro # G6546526
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Brass
- Max. Pressure 400 psi
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CV100
- Zoro # G6546526
- Country of Origin Italy
- Category Check Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | FNPT |
Body Material | Brass |
Max. Pressure | 400 psi |
Material of Construction | Brass |
Item | Spring Loaded Check Valve |
Cracking Pressure | 0.5 psi |
Description
Spring Loaded Check Valve,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, FIP x CTS Socket Hub (4135-007OR)
- JONES STEPHENS Sewer Box and Lid, 8" (S36008)
- THRIFCO PLUMBING 1 Inch x 1/2 Inch Slip x Threaded PVC Bushing SCH 40 (8113448)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF-101-01)
- DIXON 1" Brass Safety Check Valve, Connection Type: NPT (SCVS8)
- DIXON 2" FNPT Brass Spring Loaded Check Valve (CV200)
- DIXON 3/4" Brass Safety Check Valve (SCVS6)
- DIXON 1/2" FNPT Brass Ball Cone Check Valve (61-103)
- DIXON 1" Brass Safety Check Valve (SCVL8)
- DIXON 1-1/2" Brass Safety Check Valve (SCVL12)
- ZORO SELECT 1/2" NPT Bronze Swing Check Valve (10F301)
- Dixon Check Valves