Shop All Check Valves
Dixon
1" FNPT Brass Ball Cone Check Valve
Mfr # 61-105
Zoro # G6548650
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Body Material Brass
- Material of Construction Brass
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 61-105
- Zoro # G6548650
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1" |
Length | 3-1/2" |
Width | 1-15/16" |
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Material of Construction | Brass |
Max. Pressure | 400 psi WOG, 125 psi WSP |
Cracking Pressure | 0.5 psi |
Item | Ball Cone Check Valve |
Product Type | Ball Cone Check Valve Brass,1" |
Description
Ball Cone Check Valve Brass,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 8" x 4", Iron, 800 psi (0390029148)
- LEGEND VALVE 1" X 3-1/2" CHROME NIPPLE (311-105CP)
- JONES STEPHENS 1/2" x 3/4" FPT PlumBite Push On Reducing Adapter (C77422LF)
- PLUMB PAK P-Trap 1-1/2 Or 1-1/4X1-1/2 (PP940W)
- DIXON 3" Stainless Steel Spring Check Valve (HSCE300)
- DIXON 2" FNPT Brass Ball Cone Check Valve (61-108)
- DIXON Spring-Loaded Check Valve, 2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV200)
- DIXON 3/4" FNPT Brass Ball Cone Check Valve (61-104)
- DIXON Legris by Non-Return In-Line Check Valve, 1/4 in, Tube, Nylon Body (79965600)
- DIXON 1" Brass Safety Check Valve (SCVL8)
- ZURN 3/4" MNPT x Union FNPT Low Lead Bronze Dual Check Valve (34MX34UF-700XL)
- Dixon Valves