Shop All Ball Valves
Dixon
1" Carbon Steel Ball Valve
Mfr # IBV100
Zoro # G6545491
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Carbon Steel
- Body Style Inline
- Connection Type Female
- Max. Pressure 2000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # IBV100
- Zoro # G6545491
- UPC # 00089109711161
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Carbon Steel |
Body Style | Inline |
Connection Type | Female |
Max. Pressure | 2000 psi |
Ball Material | Chrome Plated Carbon Steel |
Stem Type | Blowout Proof |
Handle Type | Lever |
Ball Valve Product Group | Manual |
Seat Material | RPTFE |
Stem Material | RPTFE |
Valve Structure | Standard Port |
Item | Carbon Steel Ball Valve,1" |
Ball Valve Basic Body Material | Carbon Steel |
Description
Carbon Steel Ball Valve,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Wand Door Ms993Cumfx992Cumfg Cotton (THU9676#01)
- WATTS Repair Kit, WattsSeries 800M4, 1/2 to 3/4 (800M4 1/2-3/4 1st Check Kit)
- ZORO SELECT 1-1/2" x 1-3/4" Black Pipe Nipple Sch 40 PK25 (587-001P25GR)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Standard White (Z5955SS-EL-STS)
- DIXON TrueSeal Ball Valve, 3/8 x 1/4 in, Tube x Tube Elbow Union, Glass-Reinforced Polypropylene Body (PP6VEU4-MG)
- DIXON SS Ball Valve Full Port, 1-1/2" (SSBV150)
- DIXON Spring Return Brass Ball Valve, 1" (BBV100SR)
- DIXON SS Ball Valve Full Port, Locking, 1" (SSLBV100)
- DIXON High Pressure Full Bore Ball Valve, 1/2" (HPBV12)
- DIXON LeaderLine Y BallValve, 2.5"FNSTx1.5"MNST (LLBV2515F)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161546342)
- Dixon Ball Valves