Shop All Check Valves
Dixon
1" Brass Safety Check Valve
Mfr # SCVL8
Zoro # G6554040
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type NPT
- Body Material Brass
- Material of Construction Brass
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SCVL8
- Zoro # G6554040
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Length | 4-1/4" |
Details
Connection Type | NPT |
Body Material | Brass |
Item | Safety Check Valve |
Material of Construction | Brass |
Max. Pressure | 350 psi |
Product Type | Safety Check Valve,1",165-195 SCFM |
Description
Safety Check Valve,1 In.,165-195 SCFM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Deg Vent Elbow, 2 In Hub (1WJH2)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Moroccan Bronze (T-2342-MZ)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx6" L An (22CP-6-MH)
- APOLLO VALVES Safety Relief Valve, 1 In, 50 psi, Bronze (1060510)
- DIXON 3/4" Brass Safety Check Valve (SCVR6)
- DIXON 1/2" FNPT Brass Spring Loaded Check Valve (CV050)
- DIXON Safety Check Valve, 3/4 in Nominal, MNPT x FNPT End Style, Brass Body (SCVJ6)
- DIXON 3/4" Brass Safety Check Valve (SCVS6)
- DIXON 1" Brass Safety Check Valve (SCVH8)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- CAMPBELL Brady 1-1/2 In. Acetal Polymer Spring Loaded Check Valve (SLC-150)
- Dixon Check Valves