Shop All Ball Valves
Dixon
1-1/4" NPT Brass Ball Valve
Mfr # FBVG125
Zoro # G6552835
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material Forged Brass
- Body Style Inline
- Ball Material Brass
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FBVG125
- Zoro # G6552835
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Ball Material | Brass |
Ball Valve Product Group | Manual |
Valve Structure | Full Port |
Connection Type | FNPT x FNPT |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 600 psi |
Temp. Range | Maximum Temperature: 248 Degrees F |
Item | Brass Ball Valve,NPT 1-1/4" |
Handle Type | Lever |
Description
Brass Ball Valve,NPT 1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, Steel (HT12)
- NIBCO Union, Low-Lead Cast Bronze, C x MNPT (733-4-LF 2)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- VIEGA Viega ProPress tee, 2" x 2" x 1-1/2" (77482)
- DIXON Ball Valve with NPT Tap, 1/2 in Nominal, FNPT End Style, Brass Body, Full Port, Domestic (BBV50VT)
- DIXON 1-1/2" NPT Brass Ball Valve (FBVG150)
- DIXON SS Ball Valve, Full Port, 1/4" (SSBV25)
- DIXON SS Ball Valve, Full Port, 2" (SSBV200)
- DIXON SS Ball Valve Full Port, Locking, 1" (SSLBV100)
- DIXON High Pressure Full Bore Ball Valve, 1/2" (HPBV12)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", CPVC/FPM, Full Port, S/T (TBH2125ASTV0000)
- Dixon Valves