Shop All Hose Barb Fittings
Dixon
1-1/2" NPT 316 SS Combination Nipple Threaded
Mfr # RST20
Zoro # G6563615
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 1 1/2 in
- Fitting Size 1-17/32 in x 1-29/32 in
- Fitting Connection Type Hose Barb x NPT
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RST20
- Zoro # G6563615
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1-17/32 in x 1-29/32 in |
Hose Fitting A Size | 1 17/32 in |
Hose Fitting B Size | 1 29/32 in |
Thread Size | 1-1/2 in |
Barb Size | 1 17/32 in |
Details
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
For Hose I.D. | 1 1/2 in |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Item | Barbed Hose Fitting |
Hose Fitting B Gender | Male |
Vacuum Rating | Not Rated |
Fitting Movement | Rigid |
Fitting Shape | Straight |
Reusable | Yes |
Nipple Grip Type | No Knurl |
Thread Type | NPT |
Includes Shut Off | No |
Fitting Gender | Male x Male |
Material | 316 Stainless Steel |
Description
Barbed Hose Fitting, For Hose I.D. 1 1/2 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 1 17/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 17/32 in, Hose Fitting B Size 1 29/32 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 316 Stainless Steel, Reusable Yes, No, Thread Size 1-1/2 in, Thread Type NPT, 1-17/32 in x 1-29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X55X8 CRW1 R)
- BROWNING FHP CI F/B Sheaves, #2AK22 X 5/8 (2AK22 X 5/8)
- MI-T-M High Pressure Hose Assembly (15-0202)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5210070)
- DIXON Barbed Hose Fitting, Hose ID 1/4", N/A (1790404SS)
- DIXON Barbed Hose Fitting, Hose ID 2", BSPT (RST25A)
- DIXON Hose Barb, 7/16-20 x 1/4 in Nominal, MUNF x Hose Barb, Brass, Domestic (2820407C)
- DIXON Hose Barb, 3/4 x 5/8 in, MNPT x Hose Barb, Brass, Domestic (1021012C)
- DIXON Hose Barb, 3/4 x 3/8 in, FNPT x Hose Barb, Brass, Domestic (1040612C)
- DIXON 45Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, Brass, Domestic (1390808C)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End (FM99-9)
- Dixon Hose Barb Fittings