Shop All Check Valves
Dixon
1-1/2" FNPT Brass Horizontal Swing Check Valve
Mfr # SWCV150
Zoro # G6554287
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Size 1 1/2"
- Max. Pressure 200 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SWCV150
- Zoro # G6554287
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Item | Swing Check Valve |
Max. Pressure | 200 psi WOG |
Material of Construction | Brass |
Description
Horizontal SWing Check Valve,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Nicoli: Single Handle Bathroom Faucet (15849LF-CZ)
- MSI Undermount Porcelain Ceramic Bathroom Sink Bisque Oval (ZOR-PNL-0129)
- WATTS Membrane Rplmnt Fltr (88005218)
- NOSHOK Bleed Valve, Hard Seat, 1/4 NPT Male, 316 SS, 0.159" Bleed Port (802-MS)
- DIXON 3/4" Brass Safety Check Valve (SCVR6)
- DIXON 3/4" Brass Safety Check Valve (SCVH6)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- DIXON 2" FNPT Brass Ball Cone Check Valve (61-108)
- DIXON 2" FNPT Brass Spring Loaded Check Valve (CV200)
- DIXON Legris by Non-Return In-Line Check Valve, 1/4 in, Tube, Nylon Body (79965600)
- BONOMI 3/4" NPT Stainless Steel Spring Check Valve (S800-3/4)
- Dixon Valves