Shop All Pneumatic Parts
Dixon
0.01 MICRON TYPE C REPL ELEMENT FOR M16
Mfr # MTP-95-548
Zoro # G010079659
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # MTP-95-548
- Zoro # G010079659
- UPC # 89109886098
- Country of Origin Unknown
- Category Pneumatic Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO EXPANSION COUPLNG 2"" (PXJ-2)
- POWERFLITE 4L450 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450-2)
- ARMSTRONG Motor, 115/230V, 1HP, 1725 RPM (811757-007)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4MP)
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F08 Filter (3161-16)
- DIXON Oil Removal Filter Element, For Use with F74C Filter (4344-01)
- DIXON Wilkerson by Standard Airline Particulate Filter with Bowl Guard, 1/2 in NPT/BSPP-G Port, 150 psig P (F28-04A)
- DIXON Filter Element, 40 Micron Filter Rating, For Use with F74 Filter (4338-05)
- DIXON Diaphragm Relieving Kit, For Use with R17 Regulator (5578-02)
- DIXON Filter Bowl with Manual drain, For Use with F72 Filter (4266-50RF)
- DYNABRADE Pad Clips, Vinyl, 2-3/4" W x 11" L (57512)
- Dixon Pneumatic Parts