Shop All Disposable Cutlery
Dixie
Wrapped Disposable Spoon, White, Medium Weight, PK1000
Mfr # TMP23C
Zoro # G4380896
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Teaspoon
- Disposable Foodware Color White
- Basic Foodware Material Plastic
- Wrapped/Unwrapped Wrapped
- Cutlery Weight Medium Weight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # TMP23C
- Zoro # G4380896
- UPC # 078731985316
- Country of Origin China
- Category Disposable Cutlery
Description
Disposable Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Product Type Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable, FSC Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLY REFRIGERATED BOXES Hinge (015631)
- PIONEER Pioneer Western Style Buttermilk Pancake Mix 5lbs, PK6 (94075)
- DYNABRADE DYNABRITE MED (DB78020)
- MEDELCO Replcarafe Medelco 12Cup (GL312BK)
- DIXIE SmartStock Wrapped Heavy-Weight Cutlery Refill, Fork, Black, PK960, 960PK (SSWPF5)
- DIXIE Disposable Knife, Crystal, Heavy Weight, PK1000 (KH017)
- DIXIE Disposable Spoon, White, Light Weight, PK1000 (LT21)
- DIXIE Disposable Fork, Black, Medium Weight, PK1000 (FM517)
- DIXIE Individually Wrapped Mediumweight Polystyrene Cutlery, Fork, Black, PK1000, 1000PK (FM53C1)
- DIXIE Disposable Cutlery Set, Unwrapped, PK10 (CH0180DX7)
- VISIONS Wrapped Black Heavy Weight Plastic Cutlery Pack, 500PK (130BKFSH)
- Dixie Disposable Cutlery