Shop All Disposable Plates and Bowls
This Product is Discontinued
Dixie Ultra
Pathways Soak Proof Shield Heavyweight Paper Plates, 10 1/8", PK125 (Discontinued)
Mfr # SXP10PATH
Zoro # G4577095
This Product is Discontinued
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color Green/Burgundy
- Disposable Foodware Shape Round
- Green Certification or Other Recognition TUV Austria OK HOME Certified Compostable; USDA Certified Biobased 100%
- Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie Ultra
- MFR # SXP10PATH
- Zoro # G4577095
- UPC # 78731940681
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10.13" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | Green/Burgundy |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | TUV Austria OK HOME Certified Compostable; USDA Certified Biobased 100% |
Type | Plate |
Product Series | Pathways® |
Item | Dinnerware |
Foodservice Item Weight | 5.83 lbs |
Description
Dixie® Ultra® Pathways Soak Proof Shield Heavyweight Paper Plates, 10 1/8", 125/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.