Shop All Napkin Dispensers
This Product is Discontinued
Dixie Ultra
Napkin Dispenser, Interfold, Plastic (Discontinued)
Mfr # 54529A
Zoro # G7252268
This Product is Discontinued
Key Features
- Food Service Dispenser Mounting Countertop
- Napkin Fold Type Interfold
- Dispenser Material Plastic
- Dispenser Color White
- Napkin Dispenser Capacity 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie Ultra
- MFR # 54529A
- Zoro # G7252268
- UPC # 036500307547
- Country of Origin China
- Category Napkin Dispensers
Dimensions
Depth | 7 39/64 in |
Napkin Size | 6 1/2 in x 9 7/8 in |
Width | 6 7/64 in |
Height | 7 13/64 in |
Napkin Dispenser Dimensions | 7 1/4 in x 6 1/8 in x 7 5/8 in |
Description
Napkin Dispenser, Depth 7 5/8 in, Dispenser Material Plastic, Height 7 1/4 in, Mounting Countertop, Napkin Dispenser Capacity 275, Napkin Fold Type Interfold, Product Series Dixie Ultra, Product Type Napkin Dispenser, Standards BPI Certified, EPA Compliant, Green Seal Standard GS-1, SFI Certified, UL Ecologo Certified, USDA Certified, Use Napkin Number 32006, 32019, Width 6 1/8 in, Bio-Based Yes, BPI Certified Yes, Compostable Commercially Compostable, Dispenser Color White, FSC Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.