Shop All Disposable Napkins
Dixie Ultra
Interfold Napkin Refills, 2 Ply, 6 1/2x9 7/8, White, PK3000
Mfr # 3213000
Zoro # G4576720
product price: $62.29
/pk 3000, $0.02/ea
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type Dispenser
- Napkin Style Dispenser
- Standards EcoLogo Certified
- Length 9.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie Ultra
- MFR # 3213000
- Zoro # G4576720
- UPC # 10036500305175
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 9.78" |
Width | 6.5" |
Depth | 9.78" |
Folded Depth | 5" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | Dispenser |
Napkin Style | Dispenser |
Standards | EcoLogo Certified |
Material | Paper |
Weight | 8.27 lbs |
For Use With | Georgia Pacific® 54510, 54527, 54550 |
Pack Count | 500 |
Ply | 2 |
Description
Dixie® Ultra® Interfold Napkin Refills, 2 Ply, 6 1/2x9 7/8, White, 500/Pk, 6 Pack/Ctn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTIC CRUST Rustic Crust Crispy Italian Thin Pizza Crust 12" Crust, PK8 (1203)
- MRS. WAGES Pizza Mix (W539-J4425)
- IN-SINK-ERATOR Bearing Seal Kit (13080)
- HATCO Infinite Switch For - Part# 2-19-019 (2-19-019)
- DIXIE ULTRA Linen Replacement Guest Towels, 1/6-Fold, White (92113)
- DIXIE ULTRA Napkin Brown 2-Ply 6.5 X 9.85 24PK (GPC32019)
- HOFFMASTER 16" x 16" Linen-Like Natural Onyx Gray Dinner Napkins Flat Pack PK 1000 (125099)
- TOUCH OF COLOR 6.5" x 6.5" Pastel Blue Napkins 600 PK (139179135)
- HOFFMASTER 4.75in Regal Embossed White Beverage Napkins, 2400PK (180706)
- FASHNPOINT 8" x 4" FashnPoint White Dinner Napkins PK 800 PK (FP1100)
- TOUCH OF COLOR Classic Pink Dinner Napkins 3 ply, 8.5"x8", 250PK (59158B)
- Dixie Ultra Disposable Napkins