Shop All Disposable Cutlery
Dixie
Teaspoon Kit, Knife/Fork, Hvy, Wht, PK250
Mfr # CH26C7
Zoro # G1656501
product price: $54.99
/pk 250, $0.22/ea
Sold in multiples of 12 for $659.88
$659.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Set Contents Fork, Knife, Spoon
- Color White
- Packs per Case 250
- Pack Count 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # CH26C7
- Zoro # G1656501
- UPC # 078731902900
- Country of Origin China
- Category Disposable Cutlery
Details
Item | Disposable Cutlery Set |
Material | Plastic |
Set Contents | Fork, Knife, Spoon |
Color | White |
Packs per Case | 250 |
Pack Count | 3 |
Product Series | Dixie(R) |
Wrapped or Unwrapped | Wrapped |
Item Weight | Heavy-Weight |
Specific Material | Polystyrene |
BPI Certified | No |
USDA Certified Bio-based Products | No |
Bio-Based | No |
SFI Certified | No |
FSC Certified | No |
Disposable Utensil Type | Cutlery Sets |
Recyclable | No |
Compostable | Not Compostable |
Weight | Heavy-Weight |
Product Type | Cutlery Sets |
Description
Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Material Plastic, Product Series Dixie(R), Disposable Utensil Type Cutlery Sets, Recyclable No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Wrapped, FSC Certified No, Pack Count 3, Packs per Case 250, Set Contents Fork, Knife, Spoon, SFI Certified No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTER Kit, Rotation Motor & Belt, #01-1M7466-00001 (01-1M7466-00001)
- BROOKS Brooks Chili Hot Beans 40 oz., PK12 (2300096575)
- COMMODITY POPCORN Yellow Popcorn 12.5lbs, PK4 (4050-12)
- FABRI-KAL RK RIBBED COLD DRINK CUPS, 16OZ, TRANSLUCENT, 50/SLEEVE, 20 SLEEVES/CARTON, PK1000 (RK16)
- DIXIE Medium-Weight Polystyrene Plasti, PK1000 (TM217)
- DIXIE Wrapped Disposable Knife, White, Medium Weight, PK1000 (KMP23C)
- DIXIE Disposable Spoon, Black, Medium Weight, PK1000 (SM517)
- DIXIE Wrapped Disposable Spoon, Black, Heavy Weight, PK1000 (PTH53C)
- DIXIE Spoon, Tea, Pls, Mdwt, 1Mct 1000PK (DXEPTM21)
- DIXIE Wrapped Disposable Fork, White, Medium Weight, PK1000 (FMP23C)
- CREATIVE CONVERTING 010466B 7 1/8in Purple Heavy Weight Plastic Fork, 50PK (999FORKPR)
- Dixie Disposable Cutlery