Shop All Disposable Cutlery
Dixie
SmartStock Wrapped Heavy-Weight Cutlery Refill, Teaspoon, Black, PK960, 960PK
Mfr # SSWPT5
Zoro # G305672497
product price: $75.25
/pk 960, $0.08/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Teaspoon
- Disposable Foodware Color Black
- Basic Foodware Material Polypropylene
- Length 6.16 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # SSWPT5
- Zoro # G305672497
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6.16 in |
Details
Disposable Cutlery Grouping | Teaspoon |
Disposable Foodware Color | Black |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Polypropylene |
Item | Utensils |
Material | Polypropylene |
Color | Black |
For Use With | SSW1D85; SSW3D85 |
Description
The Dixie Ultra SmartStock Series-W Heavy-Weight Polypropylene Plastic Wrapped Cutlery Refill is designed for use in Dixie Ultra SmartStock Series-W Wrapped Cutlery Dispensers. These durable and elegant full-size individually wrapped forks help you promote an upscale image. Break-resistant, full-length utensils offer excellent value without sacrificing performance and the pre-counted and pre-assembled refills with individually wrapped plastic forks make restocking fast and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Hood Filter, Type6, Galv , 25X16 (8014132)
- WESTEK NIGHTLT WL PLT AB 2 GNG (LCR-CCDO-DB)
- GEN Kraft Paper, 40 lb, 24" x 900 ft. (24900KFT)
- VOLLRATH Aluminum Sauce Pan, 5-1/2 Qt. (7345)
- DIXIE Spoon, Black, Series T, Dixie, Med, PK960 (DUSST5)
- DIXIE Fork, White, Medium Weight, PK960 (SSF21P)
- DIXIE Plastic Disposable Fork Dispenser Cutlery, Medium Weight, PK960 (SSF11B)
- DIXIE Spork, White, Medium Weight, PK960 (SSPK21P)
- DIXIE Wrapped Disposable Fork, White, Medium Weight, PK1000 (FMP23C)
- DIXIE Disposable Fork, Black, Medium Weight, PK1000 (FM517)
- ZORO SELECT Fork, White, Med, PK100 (BWK FORKMWPS)
- Dixie Disposable Cutlery