Shop All Disposable Cutlery
Dixie
SmartStock Wrapped Heavy-Weight Cutlery Refill, Knife, Black, PK960, 960PK
Mfr # SSWPK5
Zoro # G105672475
product price: $83.19
/pk 960, $0.09/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color Black
- Basic Foodware Material Polypropylene
- Color Black
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # SSWPK5
- Zoro # G105672475
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6.99 in |
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | Black |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Polypropylene |
Color | Black |
Item | Utensils |
Material | Polypropylene |
For Use With | Dixie® SSW1D85, SSW3D85 |
Description
The Dixie Ultra SmartStock Series-W Heavy-Weight Polypropylene Plastic Wrapped Cutlery Refill is designed for use in Dixie Ultra SmartStock Series-W Wrapped Cutlery Dispensers. These durable and elegant full-size individually wrapped forks help you promote an upscale image. Break-resistant, full-length utensils offer excellent value without sacrificing performance and the pre-counted and pre-assembled refills with individually wrapped plastic forks make restocking fast and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO Killr Termite/Ant 32Oz (T1100-6)
- SEASON Season Soy Pan Coating Spray 22 oz., PK6 (113050 T0)
- SWING-A-WAY Can Opener, 9"x2-1/4", SS (6080FS10)
- TRANE Blower, Fan Asm W/ Blower, 1/15 Hp Motor (BLW00951)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk1000 (DIX FH207)
- DIXIE Wrapped Disposable Spoon, White, Medium Weight, PK1000 (TMP23C)
- DIXIE Disposable Spoon, Crystal, Heavy Weight, PK1000 (TH017)
- DIXIE Fork, Black, Medium Weight, PK960 (SSF51)
- DIXIE Spoon, Black, Series T, Dixie , Med, PK960 (DUSSPT5)
- DIXIE Disposable Dispenser Cutlery, Black, PK24 (SSWPF5)
- TRASCOCINA Heavyweight Plastic Cutlery Knives, Black, 100PK (TR3757766)
- Dixie Disposable Cutlery