Shop All Cup, Lid, and Cutlery Dispensers
Dixie
SmartStock Utensil Dispenser, Spoon, 10x8.75x24.75, Translucent Black
Mfr # SSSD120
Zoro # G000929452
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 8.75"
- Height 24.75"
- Color Translucent Black
- Width 10"
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # SSSD120
- Zoro # G000929452
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Depth | 8.75" |
Height | 24.75" |
Width | 10" |
Details
Color | Translucent Black |
Material | Polypropylene |
Description
Visually appealing tower frees up valuable counter space and helps you stay neat and organized. Fully enclosed system protects cutlery from germ contamination. Efficient, one-at-a-time dispensing minimizes waste, reducing inventory costs. SmartStock® refills load in seconds, making the system a snap to restock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTGUARD Oven Mitt, Webguard, 450F Cap, 24", Blk, PR (800FG24-BK)
- SHARPE MANUFACTURING F-2 FILTER DISP 25PC (SH8125)
- AVALLON 24 Inch Wide 140 Can Energy Efficient Beverage Center (ABR242SGRH)
- HENNY PENNY Blower-Motor 120 Volt (63363)
- DIXIE Cutlery Dispenser Stand, 29in x 10 1/2 in (DUSSTDSP3)
- DIXIE SmartStock Utensil Dispenser, Knife, 10" x 8.78" x 24.75", Smoke (SSKPD120)
- DIXIE Cutlery Dispenser Display Stand, Black (SSBASE08)
- DIXIE SmartStock Utensil Dispenser, Spoon, 10" x 8.78" x 24.75", Smoke (SSSPD120)
- DIXIE SmartStock Utensil Dispenser, Knife, 10 x 8.75 x 24.75, Gray, PK120 PK (SSKD120)
- DIXIE SmartStock Medweight Polystyrene Dispenser, Fork, 10x8.78x24.75, Smoke (SSFD120)
- ZORO SELECT Cup Dispenser, 1/2 to 2 1/2 Oz Cups (C2010CGR)
- Dixie Cup, Lid, and Cutlery Dispensers