Shop All Cup, Lid, and Cutlery Dispensers
Dixie
SmartStock Utensil Dispenser, Knife, 10 x 8.75 x 24.75, Gray, PK120 PK
Mfr # SSKD120
Zoro # G400929601
original price:
$16.19
9% off
new price: $14.59
/pk 120, $0.12/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10"
- Color Translucent Gray
- Height 24.75"
- Depth 8.75"
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # SSKD120
- Zoro # G400929601
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Width | 10" |
Height | 24.75" |
Depth | 8.75" |
Details
Color | Translucent Gray |
Material | Polypropylene |
Description
Visually appealing tower frees up valuable counter space and helps you stay neat and organized. Fully enclosed system protects cutlery from germ contamination. Efficient, one-at-a-time dispensing minimizes waste, reducing inventory costs. SmartStock® refills load in seconds, making the system a snap to restock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Solo Bistro Design Hot Drink Cups, Paper, 10oz, PK1000 PK (370SI-0041)
- ERP ERP APL279827 Dryer Drive Motor (APL279827)
- HOBART Knob - Burner (499712-1)
- DESCO Thermocouples Models (O-837273)
- DIXIE SmartStock Utensil Dispenser, Spoon, 10" x 8.78" x 24.75", Smoke (SSSPD120)
- DIXIE Cutlery Dispenser Carousel, Black (SSC3)
- DIXIE Cutlery Dispenser Display Stand, Black (SSBASE08)
- DIXIE Cutlery Dispenser Stand, 29in x 10 1/2 in (DUSSTDSP3)
- DIXIE SmartStock Utensil Dispenser, Knife, 10" x 8.78" x 24.75", Smoke (SSKPD120)
- DIXIE SmartStock Utensil Dispenser, Spoon, 10x8.75x24.75, Translucent Black (SSSD120)
- SENTRY Cup Dispenser, Euro Counter, 4-24 oz. (C5250C)
- Dixie Cup, Lid, and Cutlery Dispensers