Shop All Disposable Cutlery
Dixie
SmartStock Tri-Tower Dispensing System Cutlery, Fork, Natural, PK960
Mfr # DUSSCF7
Zoro # G403665988
product price: $171.99
/pk 960, $0.18/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Basic Foodware Material Plastic
- Set Contents (24) Packs of 40 Forks
- For Use With DUSSTDSP3 Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # DUSSCF7
- Zoro # G403665988
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6.45" |
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | Natural |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Plastic |
Item | Utensils |
Set Contents | (24) Packs of 40 Forks |
For Use With | DUSSTDSP3 Dispenser |
Description
These pre-counted and pre-assembled refills make it fast and easy to restock an empty dispenser. Just pick up a new cutlery refill, slide it into the dispenser, grasp the pull tab and pull away the paper band, close the door and you're done. It's really that simple! Sleek and efficient, Dixie Ultra SmartStock Disposable Plastic Cutlery Refills are ideal for Dixie Ultra SmartStock Tri-Tower Dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER KITCHEN PRODUCTS Classic Metal Bread Box with Side Handles and Lid, Large Capacity 2 Bread Loaves, White (97503)
- POWER SOAK SYSTEMS Pump Impeller Key Ps-200 (27477)
- EARTHSMART Fridge Filter 4 Whirpool (102619)
- WHIRLPOOL Washer Capacitor (8572717)
- DIXIE SmartStock Tri-Tower Dispensing System Cutlery, Knife, Natural, PK960 (DUSSCK7)
- DIXIE SmartStock Tri-Tower Dispensing System Cutlery, Teaspoons, Natural, PK960 (DUSSCT7)
- DIXIE Knife, Black, Series T, Dixie , Med, PK960 (DUSSPK5)
- DIXIE Wrapped Disposable Spoon, Black, Heavy Weight, PK1000 (PTH53C)
- DIXIE Knife, White, Medium Weight, PK960 (SSK21P)
- DIXIE Spoon, Sp, Plstc, Heavy Med.Wt 100PK (DXESM207)
- CREATIVE CONVERTING 318906 7 1/2in Amethyst Purple Heavy Weight Plastic Knife, 288PK (286KNIFE)
- Dixie Disposable Cutlery