Shop All Disposable Cutlery
Dixie
SmartStock Plastic Cutlery Refill, Spoon, Natural, PK960, 960PK
Mfr # SSCS71
Zoro # G105672482
product price: $147.99
/pk 960, $0.15/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Spoon
- Disposable Foodware Color Natural
- Basic Foodware Material Plastic
- Length 6 in
- Green Certification or Other Recognition ACMI AP Non-Toxic Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # SSCS71
- Zoro # G105672482
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6 in |
Details
Disposable Cutlery Grouping | Spoon |
Disposable Foodware Color | Natural |
Basic Foodware Material | Plastic |
Item | Utensils |
Green Certification or Other Recognition | ACMI AP Non-Toxic Certified |
Material | Plastic |
Features | For SmartStock® Series-O |
Set Contents | (24) Packs of 40 Spoons |
Color | Natural |
For Use With | Dixie® SmartStock® Series O Dispensers |
Description
Pre-counted refill packs make restocking efficient and easy. For use with select SmartStock Cutlery Dispensers (sold separately). Sturdy cutlery provides reliable service. Sleek and efficient, Dixie Ultra SmartStock Plastic Cutlery Refills are ideal for Dixie Ultra SmartStock Dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Washer Capacitor (8572717)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 10x5 (49115)
- NU-VU Buzzer With Volume Control Assembly (252-1022)
- CLEVELAND Perforated Strainer 9" (KE000983)
- DIXIE Spoon, Black, Series T, Dixie, Med, PK960 (DUSST5)
- DIXIE Teaspoon, Black, Duty, Heavy 1000PK (DXETH517)
- DIXIE Wrapped Disposable Knife, Black, Heavy Weight, PK1000 (PKH53C)
- DIXIE Plastic Disposable Fork Dispenser Cutlery, Medium Weight, PK960 (SSF11B)
- DIXIE Spoons, Styrene, Heavywt, We 1000PK (DXETH217)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (KH217)
- WORLD CENTRAL WOR 6 in. TPLA Compostable Cutlery Set; White - Case of 250 (ASPSTN)
- Dixie Disposable Cutlery