Shop All Cup, Lid, and Cutlery Dispensers
Dixie
SmartStock Medweight Polystyrene Dispenser, Fork, 10x8.78x24.75, Smoke
Mfr # SSFD120
Zoro # G400929694
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.78''
- Material Plastic
- Color Smoke
- Height 24.75"
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # SSFD120
- Zoro # G400929694
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Depth | 8.78'' |
Height | 24.75" |
Width | 10" |
Details
Material | Plastic |
Color | Smoke |
Description
Dispenser holds up to 120 utensils. Promotes good hygiene - enclosed design protects cutlery from contaminants. Reduces inventory usage by up to 25% - utensils are dispensed one at a time. Speeds up restocking - just load the refill, insert, rip, pull and you're done in seconds. Frees up valuable counter space - sized just right to keep things looking neat and organized. Gives you greater efficiency - a clean and simple alternative to open cutlery bins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING Switch Air Pressure Nason (717928)
- RANDELL Switch, Rocker 20A, 277V, Blk For - Part# Rdelswt0502 (RDELSWT0502)
- SOUTHBEND Dial 2-1/4 D, 400-200 (1182586)
- PITCO Lead Wires 18" (B6779850)
- DIXIE SmartStock Utensil Dispenser, Knife, 10" x 8.78" x 24.75", Smoke (SSKPD120)
- DIXIE Cutlery Dispenser Carousel, Black (SSC3)
- DIXIE SmartStock Utensil Dispenser, Knife, 10 x 8.75 x 24.75, Gray, PK120 PK (SSKD120)
- DIXIE Cutlery Dispenser Stand, 29in x 10 1/2 in (DUSSTDSP3)
- DIXIE Cutlery Dispenser Display Stand, Black (SSBASE08)
- DIXIE SmartStock Utensil Dispenser, Spoon, 10x8.75x24.75, Translucent Black (SSSD120)
- BLUE DONUTS Blue Donuts Bronze Mug Tree (BD3931141)
- Dixie Cup, Lid, and Cutlery Dispensers