Shop All Disposable Cups and Lids
This Product is Discontinued
Dixie
Portion Cup Lid, Clear, Plastic, PK2400 (Discontinued)
Mfr # PL40CLEAR
Zoro # G2621077
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disposable Foodware Capacity 4 oz
- Disposable Foodware Color Clear
- Material PET
- Basic Foodware Material Plastic
- Capacity 3.25 oz, 4 oz, 5.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # PL40CLEAR
- Zoro # G2621077
- UPC # 078731969569
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Disposable Portion Cup Lid |
Disposable Foodware Capacity | 4 oz |
Disposable Foodware Color | Clear |
Material | PET |
Basic Foodware Material | Plastic |
Capacity | 3.25 oz, 4 oz, 5.5 oz |
Color | Clear |
Fits Cup No. | Mfr. No. PP325BLACK, PP325CLEAR, PP40BLACK, PP40CLEAR, PP55CLEAR |
For Use With | PP325BLACK, PP325CLEAR, PP40BLACK, PP40CLEAR, PP55CLEAR |
Disposable Lid Type | Flat, Non-Vented |
Food Service Disposables Grouping | Portion Cup Lid |
Disposable Utensil Type | Portion Cup Lid |
Compatible Manufacturer Cup Part Number | PP325BLACK, PP325CLEAR, PP40BLACK, PP40CLEAR, PP55CLEAR |
SFI Certified | No |
Compostable | Not Compostable |
Product Type | Portion Cup Lid |
FSC Certified | No |
Compatible Cup Capacity | 3.25 oz, 4 oz, 5.5 oz |
BPI Certified | No |
Recyclable | No |
USDA Certified Bio-based Products | No |
Description
Disposable Portion Cup Lid, BPI Certified No, Color Clear, Compatible Cup Capacity 3.25 oz, 4 oz, 5.5 oz, Compatible Manufacturer Cup Part Number PP325BLACK, PP325CLEAR, PP40BLACK, PP40CLEAR, PP55CLEAR, Compostable Not Compostable, Disposable Lid Type Flat, Non-Vented, FSC Certified No, Material PET, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No, Compatible Grainger Cup Part Number 429T76, 462C21, 800CM7
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.