Shop All Disposable Cups and Lids
Dixie
Portion Cup, 4 oz., Plastic, PK2400
Mfr # PP40CLEAR
Zoro # G5084112
product price: $97.19
/pk 2400, $0.04/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 4 oz
- Color Clear
- Length 2.9"
- Features Hassle-free, Disposable, Mouth Blown, Durable, Versatile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # PP40CLEAR
- Zoro # G5084112
- UPC # 078731969583
- Country of Origin China
- Category Disposable Cups and Lids
Dimensions
Length | 2.9" |
Height | 1.7" |
Width | 2.9" |
Details
Item | Disposable Portion Cup |
Material | Plastic |
Capacity | 4 oz |
Color | Clear |
Features | Hassle-free, Disposable, Mouth Blown, Durable, Versatile |
Application | Sauce |
Weight | Light-Weight |
SFI Certified | No |
Product Type | Portion Cup |
Recyclable | No |
USDA Certified Bio-based Products | No |
Coating/Lining | Uncoated |
Compatible Manufacturer Lid Part Number | PL40CLEAR |
FSC Certified | No |
BPI Certified | No |
Bio-Based | No |
Compostable | Not Compostable |
Item Weight | Light-Weight |
Disposable Utensil Type | Portion Cup |
Description
Disposable Portion Cup, Bio-Based No, BPI Certified No, Capacity 4 oz, Coating/Lining Uncoated, Color Clear, Compatible Grainger Lid Part Number 429T75, Compatible Manufacturer Lid Part Number PL40CLEAR, Compostable Not Compostable, FSC Certified No, Material Plastic, Disposable Utensil Type Portion Cup, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Light-Weight, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Lidf/ Seamless Carafe, Black For Bunn - Part# Bu52547-0000 (BU52547-0000)
- CHG Spring Action Door Closer Body (W95-Y201)
- AS SEEN ON TV TABLET HOLDER ASST 1PK (PPADG-CD4)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1200 (E30300)
- DIXIE Dome Drink-Thru Lids, Fits 10 oz to 16 oz PerfecTouch; 12 oz to 20 oz WiseSize Cup, White, 50PK (9542500DX)
- DIXIE PerfecTouch Paper Hot Cups and Lids Combo, 12 oz, Multicolor, PK50, 50PK (5342COMBO600)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92961)
- DIXIE Paper Cups, Hot, 10oz, White, PK1000 PK (2340W)
- DIXIE Paper Cups, Hot, 16 oz, White, PK1000 (2346W)
- DIXIE PerfecTouch Paper Hot Cups, 12 oz, Coffee Haze Design, PK1000 (5342CDWR)
- NCAA 20 oz Penn State University Plastic Cups PK96, 96PK (374729)
- Dixie Disposable Cups and Lids