Shop All Disposable Cups and Lids
Dixie
Portion Cup, 2 oz., Plastic, Clear, PK2400
Mfr # PP20CLEAR
Zoro # G5161340
original price:
$112.26
49% off
new price: $57.25
/pk 2400, $0.02/ea
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 2 oz
- Color Clear
- Features Mouth Blown, Durable, Disposable, Hassle-free, Versatile
- Length 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # PP20CLEAR
- Zoro # G5161340
- UPC # 078731969798
- Country of Origin China
- Category Disposable Cups and Lids
Dimensions
Length | 2.5" |
Height | 1.2" |
Width | 2.5" |
Details
Item | Disposable Portion Cup |
Material | Plastic |
Capacity | 2 oz |
Color | Clear |
Features | Mouth Blown, Durable, Disposable, Hassle-free, Versatile |
Application | Sauce |
Weight | Light-Weight |
BPI Certified | No |
SFI Certified | No |
Item Weight | Light-Weight |
Disposable Utensil Type | Portion Cup |
Compatible Manufacturer Lid Part Number | PL20CLEAR |
Recyclable | No |
USDA Certified Bio-based Products | No |
FSC Certified | No |
Bio-Based | No |
Compostable | Not Compostable |
Coating/Lining | Uncoated |
Product Type | Portion Cup |
Description
Disposable Portion Cup, Bio-Based No, BPI Certified No, Capacity 2 oz, Coating/Lining Uncoated, Color Clear, Compatible Grainger Lid Part Number 462C09, Compatible Manufacturer Lid Part Number PL20CLEAR, Compostable Not Compostable, FSC Certified No, Material Plastic, Product Type Portion Cup, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Light-Weight, Package Quantity 2400
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Thermocouple (4611300000)
- CAMBRO Container Clear 2Qt For - Part# 2Sfscw135 (2SFSCW135)
- RANKIN-DELUX Burner 21-1/2 Ci (RB-03)
- INTERNATIONAL COMFORT PRO Switch Lmt 260-20 La (1320366)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 12 oz., Multi, 500/Case (DIX420)
- DIXIE Lid for 10 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (DL9540)
- DIXIE PerfecTouch Paper Hot Cups, 12 oz, Coffee Haze Design, PK1000 (5342CDWR)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (D9542B)
- DIXIE Lid for 10 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (DL9540B)
- DIXIE Cup, Hot, Pathways, 12Oz, 50Ct 50PK (DXE2342PATH)
- DART Foam Drink Cups, 20oz, PK500 PK (20J16)
- Dixie Disposable Cups and Lids