Shop All Disposable Cups and Lids
Dixie
Portion Cup, 2 oz., Plastic, Black, PK12
Mfr # PP20BLACK
Zoro # G5259858
original price:
$83.79
10% off
new price: $75.39
/pk 2400, $0.03/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 2 oz
- Color Black
- Recyclable No
- BPI Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # PP20BLACK
- Zoro # G5259858
- UPC # 078731969811
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Disposable Portion Cup |
Material | Plastic |
Capacity | 2 oz |
Color | Black |
Recyclable | No |
BPI Certified | No |
USDA Certified Bio-based Products | No |
SFI Certified | No |
Product Type | Portion Cup |
FSC Certified | No |
Disposable Utensil Type | Portion Cup |
Bio-Based | No |
Item Weight | Light-Weight |
Compatible Manufacturer Lid Part Number | PL20CLEAR |
Coating/Lining | Uncoated |
Weight | Light-Weight |
Compostable | Not Compostable |
Description
Disposable Portion Cup, Bio-Based No, BPI Certified No, Capacity 2 oz, Coating/Lining Uncoated, Color Black, Compatible Grainger Lid Part Number 462C09, Compatible Manufacturer Lid Part Number PL20CLEAR, Compostable Not Compostable, FSC Certified No, Material Plastic, Product Type Portion Cup, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Light-Weight, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENECA Chips Apple Cinnamon 2.5 oz., PK12 (F001819590100)
- BUNN Grommet Kit - Thermostat (7073-1000)
- COFFEE MATE Coffee-Mate French Vanilla Powder Creamer 15 oz. Canister, PK6 (00050000493906)
- NORLAKE Fan Blade 10 Cw 5/16 D Bore (086800)
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk1000 (2342PATH)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (D9542)
- DIXIE Cup, Hot, Pathways, 12Oz, 25Ct 20PK (DXE2342WSCT)
- DIXIE PerfecTouch Paper Hot Cups, 12 oz, Coffee Haze Design, 50PK (5342CD)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 10 oz., Multi, 500/Case (DIX410)
- DIXIE PerfecTouch Paper Hot Cups and Lids Combo, 12 oz, Multicolor, PK50, 50PK (5342COMBO600)
- MAQUINA Paper Cups without Handle, White (MA2485877)
- Dixie Disposable Cups and Lids