Shop All Disposable Cups and Lids
Dixie
Portion Cup, 1 oz., Plastic, PK4800
Mfr # PP10CLEAR
Zoro # G5883810
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 1 oz
- Color Clear
- SFI Certified No
- BPI Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # PP10CLEAR
- Zoro # G5883810
- UPC # 078731969774
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Disposable Portion Cup |
Material | Plastic |
Capacity | 1 oz |
Color | Clear |
SFI Certified | No |
BPI Certified | No |
Bio-Based | No |
Disposable Utensil Type | Portion Cup |
Product Type | Portion Cup |
Coating/Lining | Uncoated |
Recyclable | No |
Compatible Manufacturer Lid Part Number | PL10CLEAR |
USDA Certified Bio-based Products | No |
Weight | Light-Weight |
Item Weight | Light-Weight |
FSC Certified | No |
Compostable | Not Compostable |
Description
Disposable Portion Cup, Bio-Based No, BPI Certified No, Capacity 1 oz, Coating/Lining Uncoated, Color Clear, Compatible Grainger Lid Part Number 800CM3, Compatible Manufacturer Lid Part Number PL10CLEAR, Compostable Not Compostable, FSC Certified No, Material Plastic, Product Type Portion Cup, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Light-Weight, Package Quantity 4800
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Thermal Carafe, Stainless Steel, 1.9 Liter (51746.0001)
- EDLUND Parts Kit - U-12/S-11 (K032)
- GARLAND Bottom Grate 4 X 20 (222034)
- SLIM JIM Slim Jim Original Snack Sticks .44 oz. Sticks, PK400 (2620061509)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (5338CD)
- DIXIE Disp Cold Cup, 9 oz, Clear, Dixie, PK1000 (CPET9)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (2340PATH)
- DIXIE Cup, Hot, Perfectouch, 16Oz 50PK (DXE5356CD)
- DIXIE Cup Lids for 10-20 oz., Black, Pk1000 (DIX D9542B)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92961)
- DIXIE Portion Cup, 5.5 oz., Plastic, Clear, PK2400 (PP55CLEAR)
- Dixie Disposable Cups and Lids