Shop All Food Containers
This Product is Discontinued
Dixie
Polycoated Paper Food Tray, 2 lb Cap, 5 x 6.69 x 1.6, Pathways, PK1000 PK (Discontinued)
Mfr # KL200PATH
Zoro # G600929289
This Product is Discontinued
Key Features
- Overall Width (In.) 5 in
- Overall Depth (In.) 6.69 in
- Color White/Green/Burgundy
- Material Polycoated Paper
- Overall Height (In.) 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # KL200PATH
- Zoro # G600929289
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 5 in |
Overall Depth (In.) | 6.69 in |
Overall Height (In.) | 1.6 in |
Height | 1.6" |
Depth | 6.69" |
Width | 5" |
Details
Color | White/Green/Burgundy |
Material | Polycoated Paper |
Number of Compartments | 1 |
Capacity | 2 lb |
Item | Food Containers |
Type | Tray |
Food Container Material Type | Paper |
Description
Food trays with polycoating stand up against moisture and grease. Long-lasting and durable. Eliminates the need for liners. Perfect for serving or storing fried, baked or boiled foods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.