Shop All Disposable Cutlery
Dixie
Plastic Tableware, Heavy Mediumweight Knives, Black, 100PK
Mfr # KM507
Zoro # G005672483
product price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Material Polystyrene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # KM507
- Zoro # G005672483
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | Black |
Foodservice Item Weight | Heavy Mediumweight |
Basic Foodware Material | Polystyrene |
Material | Polystyrene |
Color | Black |
Features | Heavy Mediumweight |
Item | Utensils |
Description
Dixie Cutlery offers exceptional strength and rigidity. The elegant design provides upscale performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPLETON Roll-Up Drying Rack, Black (TE54099)
- SCOTSMAN Inlet Valve (12-1646-01)
- PITCO Burner (PP10853)
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Tropical Cooler (159030329)
- DIXIE Disposable Knife, Black, Heavy-Medium Weight, PK1000 (DIX KM507)
- DIXIE Soup Spoon, Black, Series T, Dixie, PK960 (DUSSS5)
- DIXIE Knife, Black, Series T, Dixie, PK960 (DUSSK5)
- DIXIE SmartStock Wrapped Heavy-Weight Cutlery Refill, Fork, Black, PK960, 960PK (SSWPF5)
- DIXIE Spoons, Styrene, Heavywt, We 1000PK (DXETH217)
- DIXIE Wrapped Disposable Knife, Black, Heavy Weight, PK1000 (PKH53C)
- DIXIE Soup Spoon, BK, Series T, Dixie , Med, PK960 (DUSSPS5)
- Dixie Disposable Cutlery