Shop All Disposable Cups and Lids
Dixie
Plastic Portion Cup Lid, Fits 1 oz Portion Cups, Clear, PK4800
Mfr # PL10CLEAR
Zoro # G4582031
product price: $123.99
/pk 4800, $0.03/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material Plastic
- Color Clear
- For Use With PP10CLEAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # PL10CLEAR
- Zoro # G4582031
- UPC # 10078731969962
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | Plastic |
Color | Clear |
For Use With | PP10CLEAR |
Description
Dixie® Plastic Portion Cup Lid, Fits 1 oz Portion Cups, Clear, 4800/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE PKG, CONTROL UNILINC (70454001P)
- HAMILTON BEACH Container, Drink Mixer , Ss, 30Oz (110E)
- BON CHEF Como, Ice Teaspoon, Satin Finish, 18/10, 7.88" - Black Matte , set of 12 (S4102BM)
- CARPIGIANI HORECA Tap Set Gnw - Black (SL310005733)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 10 oz., Multi, 500/Case (DIX410)
- DIXIE Cup, Hot, P/T, Insulated, 10Oz 20PK (DXE5310DX)
- DIXIE Cup, Paper, Hot, 12Oz, W/Lids 6PK (DXE5342COMBO6CT)
- DIXIE Paper Cups, Hot, 10oz, White, PK1000 PK (2340W)
- DIXIE Dixie, Cups, 20 oz., PK25 (5320CD)
- DIXIE Disp Cold Cup, 9 oz, Clear, Dixie, PK1000 (CPET9)
- WNA WNA, Classic Crystal Plastic Tumblers, 10 Oz., Clear, Fluted, Tall, 12PK (CC10240)
- Dixie Disposable Cups and Lids