Shop All Disposable Cutlery
Dixie
Plastic Cutlery, Heavy Mediumweight Teaspoons, Black, 100PK
Mfr # TM507
Zoro # G205672498
product price: $9.65
/pk 100, $0.10/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Teaspoon
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Features Heavy Mediumweight
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # TM507
- Zoro # G205672498
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Teaspoon |
Disposable Foodware Color | Black |
Foodservice Item Weight | Heavy Mediumweight |
Basic Foodware Material | Polystyrene |
Item | Utensils |
Features | Heavy Mediumweight |
Color | Black |
Material | Polystyrene |
Weight | 0.8 lbs |
Description
Dixie Cutlery offers exceptional strength and rigidity. The elegant design provides upscale performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Toaster Element 208V 900W (02.09.244.00)
- RUBBERMAID Cup, Measuring(1 Cup, Dry, Clear) (3210)
- HATCO Motor120V, 1P, 1 Rpm For - Part# Ht02.12.004.00 (HT02.12.004.00)
- PROCOM Dual Fuel Ventless Gas Stove 3-Sided - 23,000 Btu, T-Stat Control (PCNSD25TA)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk1000 (DIX FH207)
- DIXIE Spork, White, Medium Weight, PK960 (SSPK21P)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk100 (FH207)
- DIXIE Soup Spoon, BK, Series T, Dixie , Med, PK960 (DUSSPS5)
- DIXIE Spoon, Black, Medium Weight, PK960 (SSS51)
- DIXIE Spoon, Sp, Plstc, Heavy Med.Wt 100PK (DXESM207)
- DIXIE FOOD SERVICE Dixie® DXEFH517, Forks, Plastic, Black, 1000/Carton (DXEFH517)
- Dixie Disposable Cutlery